Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD1.5
Zoro # G104180360
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Body Material Stainless Steel
- Compatible Tube Wall Thickness 0.065 in
- Minimum Operating Temperature 70 Degrees F
- Clamp Connection Type Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHMD1.5
- Zoro # G104180360
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 1 1/2 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Body Material | Stainless Steel |
Compatible Tube Wall Thickness | 0.065 in |
Minimum Operating Temperature | 70 Degrees F |
Clamp Connection Type | Wing Nut |
Material Grade | 304 |
Clamp Type | Double Hinged Heavy Duty Clamp |
Maximum Operating Temperature | 250 Degrees F |
Fitting Body Material | 304 Stainless Steel |
Maximum Operating Pressure | 500 psi |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381002640)
- AMERICAN STANDARD Metering Index Kit, Kohl Faucet, 1/4 In (M962391-0070A)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 160 (83010)
- VNE STAINLESS STEEL FITTING (13MHHM3.0-H)
- VNE STAINLESS STEEL FITTING (13MHP6.0)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- ZORO SELECT 2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.0)
- Vne Sanitary Tube Fittings