Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHM.75-H
Zoro # G204180413
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Minimum Operating Temperature 70 Degrees F
- Material Grade 304
- Compatible Tube Size 3/4 in
- Clamp Type Heavy Duty Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHM.75-H
- Zoro # G204180413
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 3/4 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Minimum Operating Temperature | 70 Degrees F |
Material Grade | 304 |
Clamp Type | Heavy Duty Clamp |
Fitting Body Material | 304 Stainless Steel |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Wing Nut with Hole |
Maximum Operating Pressure | 1500 psi |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3/4 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 1500 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 11/2X4 Xh Blk Steel CW Nipple (0330533001)
- APOLLO Pex Multihead Crimp Kit (69PTKH0015K)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310516000)
- LEGEND VALVE 1-1/2 S-640 BACKWATER VALVE (202-251)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- VNE Adapter Clamp X, Female, Npt T316L (EG22-6L1.0X.5)
- VNE Adapter Clamp X, Male, Npt T316L (EG21-6L1.0X.75)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PC)
- Vne Sanitary Tube Fittings