Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHM5.0
Zoro # G304180429
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Standards ASME BPE
- Fitting Body Material 304 Stainless Steel
- Maximum Operating Pressure 175 psi
- Clamp Connection Type Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHM5.0
- Zoro # G304180429
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 5 in |
Details
Item | Wing Nut |
Body Material | Stainless Steel |
Standards | ASME BPE |
Fitting Body Material | 304 Stainless Steel |
Maximum Operating Pressure | 175 psi |
Clamp Connection Type | Wing Nut |
Clamp Type | Heavy Duty Clamp |
Compatible Tube Wall Thickness | 0.083 in |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | 70 Degrees F |
Material Grade | 304 |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 5 in, Compatible Tube Wall Thickness 0.083 in, Standards ASME BPE, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Foam Tube - 1/2" ID x 1" OD x 10 ft. Long (ZUSASSR-T-11)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- WHEELER-REX Shut Off Tool Combo, 85 and 70 (8570)
- JOMAR VALVE 1" NPT Brass Gas Ball Valve (T-2005C)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- VNE STAINLESS STEEL FITTING (E7W4.0)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0600X4.00-7-4)
- Vne Tube Fittings