Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHM2.5-H
Zoro # G304180375
original price:
$11.29
5% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Clamp Connection Type Wing Nut with Hole
- Maximum Operating Pressure 400 psi
- Material Grade 304
- Compatible Tube Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHM2.5-H
- Zoro # G304180375
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 2 1/2 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Clamp Connection Type | Wing Nut with Hole |
Maximum Operating Pressure | 400 psi |
Material Grade | 304 |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Type | Heavy Duty Clamp |
Minimum Operating Temperature | 70 Degrees F |
Fitting Body Material | 304 Stainless Steel |
Maximum Operating Temperature | 250 Degrees F |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1-1/2" (15463)
- DELTA 1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Chrome (RP19754)
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94ALF-209-01A)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X1.0)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- Vne Tube Fittings