Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHM2.0-H
Zoro # G604180396
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Standards ASME BPE
- Material Grade 304
- Minimum Operating Temperature 70 Degrees F
- Clamp Connection Type Wing Nut with Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHM2.0-H
- Zoro # G604180396
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 2 in |
Details
Item | Wing Nut |
Body Material | Stainless Steel |
Standards | ASME BPE |
Material Grade | 304 |
Minimum Operating Temperature | 70 Degrees F |
Clamp Connection Type | Wing Nut with Hole |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 450 psi |
Clamp Type | Heavy Duty Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Fitting Body Material | 304 Stainless Steel |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Valve Body (1371)
- SIOUX CHIEF FLOOR DRN STRNR 6 in. (846-S5PK)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200S00)
- THRIFCO PLUMBING American Standard Faucet Stem 9C-23H/C, Replaces Danco 15700B (4401792)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.25-304)
- Vne Tube Fittings