Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHM1.5-H
Zoro # G904180393
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Maximum Operating Pressure 500 psi
- Compatible Tube Wall Thickness 0.065 in
- Clamp Type Heavy Duty Clamp
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 13MHHM1.5-H
- Zoro # G904180393
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 1 1/2 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Maximum Operating Pressure | 500 psi |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Type | Heavy Duty Clamp |
Material Grade | 304 |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Clamp Connection Type | Wing Nut with Hole |
Fitting Body Material | 304 Stainless Steel |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 4In, 8 13/16InL (HDPZ-400)
- KOHLER Composed Single-Handle Deck-Mount Bat (73078-4-CP)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- SLOAN Sloan Valve Repair Kit A-41-A, 1.6 gpf Closet (3301041)
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- VNE STAINLESS STEEL FITTING (13MHHM3.0-H)
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- VNE Concentric Reducer Weld, T316L (E31WW-6L2.5X1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 304SS (14MPHR-2-304)
- Vne Tube Fittings