Shop All Check Valves
Vne
Spring Check Valve, 8.125 in Overall L
Mfr # 45C-64.0-E
Zoro # G608363559
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Connection Clamp
- Overall Length 8 1/8 in
- Material of Construction T316L Stainless Steel
- Max. Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45C-64.0-E
- Zoro # G608363559
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 4 in |
Overall Length | 8 1/8 in |
Details
Connection | Clamp |
Material of Construction | T316L Stainless Steel |
Max. Pressure | 145 psi |
Seat Material | EPDM |
Surface Finish | 32 RA I.D./O.D |
Standards | Meets 3A Sanitary |
Item | Spring Check Valve |
Temp. Range | 0 to 200 Degrees F |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 4 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 8 1/8 in, Max. Pressure 145 psi, Temp. Range 0 to 200 Degrees F, Seat Material EPDM, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Floor Cleanout, Nickel Bronze, 5-3/4 in. (4020NBTOP4-NS)
- MERRILL Low Lead Brass Barbed Elbow Hydrant (RBHENL100)
- EZ-FLO EASTMAN Shower Head, Chrome, Wall (15111)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- BASIKS Check Valve, CPVC, 1-1/2", FKM, Socket (TBC360-150VS-CP)
- Vne Valves