Shop All Check Valves
Vne
Spring Check Valve, 6.125 in Overall L
Mfr # 45C-63.0-E
Zoro # G208363539
product price: $566.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Clamp
- Surface Finish 32 RA I.D./O.D
- Max. Pressure 145 psi
- Overall Length 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45C-63.0-E
- Zoro # G208363539
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 3 in |
Overall Length | 6 1/8 in |
Details
Connection | Clamp |
Surface Finish | 32 RA I.D./O.D |
Max. Pressure | 145 psi |
Seat Material | EPDM |
Standards | Meets 3A Sanitary |
Material of Construction | T316L Stainless Steel |
Item | Spring Check Valve |
Temp. Range | 0 to 200 Degrees F |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 3 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 6 1/8 in, Max. Pressure 145 psi, Temp. Range 0 to 200 Degrees F, Seat Material EPDM, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- COMPONENT HARDWARE Top-LineĀ® 8" OC Deck Mount Faucet Ceramic Valves with 12" Swivel Spout (TLL11-8112-SE1Z)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 4 in Pipe Size (1WKR9)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- ZORO SELECT 1/8" MNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2M-F)
- Vne Check Valves