Shop All Check Valves
Vne
Spring Check Valve, 3.5 in Overall L
Mfr # 45C-6.5-E
Zoro # G808363540
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection Clamp
- Overall Length 3 1/2 in
- Max. Pressure 145 psi
- Surface Finish 32 RA I.D./O.D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45C-6.5-E
- Zoro # G808363540
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 1/2 in |
Overall Length | 3 1/2 in |
Details
Connection | Clamp |
Max. Pressure | 145 psi |
Surface Finish | 32 RA I.D./O.D |
Material of Construction | T316L Stainless Steel |
Temp. Range | 0 to 200 Degrees F |
Standards | Meets 3A Sanitary |
Item | Spring Check Valve |
Seat Material | EPDM |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 1/2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 3 1/2 in, Max. Pressure 145 psi, Temp. Range 0 to 200 Degrees F, Seat Material EPDM, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO 90° Elbow (4") (DE904/10544)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8183)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (016653)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCITM-T)
- Vne Check Valves