Shop All Sanitary Tube Fittings
Vne
Solid End Cap, T316L
Mfr # EG16A-6L6.0
Zoro # G3422909
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round End Cap
- Overall Length 7/16 in
- Nominal Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG16A-6L6.0
- Zoro # G3422909
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 7/16 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | Solid End Cap,T316L |
Specific Fitting Shape | Round End Cap |
Description
Round End Cap, 1 1/2 in Nominal Pipe Size, 7/16 in Overall Length
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Poly Shower Base Protector, 60 in x 36 in Clear MultiFit Reusable wfoam bottom (SBP6036 MF-LDPE)
- ZORO SELECT PVC Coupling, Socket x Socket, 2 in Pipe Size (429020BC)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161546344)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-0)
- VNE Adapter Clamp X, Male, Npt T316L (EG21-6L1.0X.75)
- VNE STAINLESS STEEL FITTING (EG14RT6L1.5X.75)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- Vne Tube Fittings