Shop All Pneumatic Valve Parts
Vne
Pneumatic Sanitary Shut-Off Valve, 7 bar
Mfr # EGPVE-77-NC-2.0
Zoro # G408373482
product price: $2,021.99
/ea
Free Shipping & Returns
$2,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Divert Valve
- Minimum Operating Temperature -10 Degrees C
- Maximum Operating Temperature 50 Degrees C
- Maximum Operating Pressure 7 bar
- Overall Height 19.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EGPVE-77-NC-2.0
- Zoro # G408373482
- Country of Origin Israel
- Category Pneumatic Valve Parts
Dimensions
Overall Height | 19.65 in |
Inlet Connection Size | 2 in |
Overall Width | 4 in |
Details
Valve Type | Divert Valve |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 50 Degrees C |
Maximum Operating Pressure | 7 bar |
Seal Material | EPDM |
System of Measurement | Inch |
Standards | A3, CE, IQNet, ISO 9001, TUV |
Item | Pneumatic Sanitary Shut-Off Valve |
Body Material | Stainless Steel |
Valve Configuration | Diverter |
Description
Pneumatic Sanitary Shut-Off Valve, Minimum Operating Temperature -10 Degrees C, Seal Material EPDM, Valve Type Divert Valve, System of Measurement Inch, Body Material Stainless Steel, Inlet Connection Size 2 in, Overall Width 4 in, Overall Height 19.65 in, Maximum Operating Pressure 7 bar, Maximum Operating Temperature 50 Degrees C, Standards A3, CE, IQNet, ISO 9001, TUV, Valve Configuration Diverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, K Series, K316SD-120-A (K316SD-120-A)
- DYKEM Layout Fluid, Intense Blue, 0.55 oz (83307)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female JIC (1AA12FJ10)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-24MOR 90 (4601-24-24)
- FOXBORO ECKARDT ELECTRO-PNEUMATIC VALVE POSITIONER (P6986-810A)
- ASCO Red-Hat Repair Kit (210-170)
- PROTEAM GoFree Flex Pro Replacement Charger and Charger Cord (107516)
- NUMATICS Diverter Block, Series 653 (8653AD006TA0000)
- FAIRCHILD PRECISION BOOSTER OTHER PNEUMATIC VALVE (Z16074-20832)
- MYERS TIRE SUPPLY Hammer Case (MTS47-407128)
- MIDWEST FASTENER 1/8IP NPT Zinc Plated Steel Male Air Tank Valves 4PK (66545)
- Vne Pneumatic Valve Parts