Shop All Pneumatic Valve Parts
Vne
Pneumatic Sanitary Shut-Off Valve, 7 bar
Mfr # EGPVE-7-NC-2.0
Zoro # G808373488
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards A3, CE, IQNet, ISO 9001, TUV
- Valve Configuration Shut Off
- Maximum Operating Temperature 50 Degrees C
- Inlet Connection Size 2 in
- Valve Type Shut-Off Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EGPVE-7-NC-2.0
- Zoro # G808373488
- Country of Origin Israel
- Category Pneumatic Valve Parts
Dimensions
Inlet Connection Size | 2 in |
Overall Width | 4 in |
Overall Height | 16.5 in |
Details
Standards | A3, CE, IQNet, ISO 9001, TUV |
Item | Pneumatic Sanitary Shut-Off Valve |
Valve Configuration | Shut Off |
Maximum Operating Temperature | 50 Degrees C |
Valve Type | Shut-Off Valve |
Seal Material | EPDM |
Maximum Operating Pressure | 7 bar |
Minimum Operating Temperature | -10 Degrees C |
System of Measurement | Inch |
Body Material | Stainless Steel |
Description
Pneumatic Sanitary Shut-Off Valve, Minimum Operating Temperature -10 Degrees C, Seal Material EPDM, Valve Type Shut-Off Valve, System of Measurement Inch, Body Material Stainless Steel, Inlet Connection Size 2 in, Overall Width 4 in, Overall Height 16.5 in, Maximum Operating Pressure 7 bar, Maximum Operating Temperature 50 Degrees C, Standards A3, CE, IQNet, ISO 9001, TUV, Valve Configuration Shut Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON LU711 The Protector Lubricant, 11 Oz. (SC0711000)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- SPEEDAIRE Non Coded Air Tank, Hotdog, 3 Gal, 1 HP (2TWC1)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4050-2P)
- ARO Valve Asm, M213LM (M213LM)
- SMC PNEUMATIC VALVE ACTUATOR (SS5Y5-10T-06BS-C6)
- ASCO Solenoid Coil 48V-Dc (103833-011D)
- FLOWSERVE 00 Repair Kit Valve Actuator (9907496077702)
- NUMATICS Service Part (229-643)
- SPEEDAIRE Throttle Valve (TTR4320303G)
- FIREYE 35-127-1 Heat Insulator, 1 Npt (35-127-1)
- Vne Pneumatic Valve Parts