Shop All Pneumatic Valve Parts
Vne
Pneumatic Sanitary Shut-Off Valve, 7 bar
Mfr # EGPVE-7-NC-1.5-V
Zoro # G008373486
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Shut-Off Valve
- Valve Configuration Shut Off
- Overall Width 4 in
- Overall Height 15.59 in
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EGPVE-7-NC-1.5-V
- Zoro # G008373486
- Country of Origin Israel
- Category Pneumatic Valve Parts
Dimensions
Overall Width | 4 in |
Overall Height | 15.59 in |
Inlet Connection Size | 1 1/2 in |
Details
Valve Type | Shut-Off Valve |
Valve Configuration | Shut Off |
Body Material | Stainless Steel |
Maximum Operating Temperature | 50 Degrees C |
Maximum Operating Pressure | 7 bar |
System of Measurement | Inch |
Minimum Operating Temperature | -10 Degrees C |
Seal Material | Viton |
Standards | A3, CE, IQNet, ISO 9001, TUV |
Item | Pneumatic Sanitary Shut-Off Valve |
Description
Pneumatic Sanitary Shut-Off Valve, Minimum Operating Temperature -10 Degrees C, Seal Material Viton, Valve Type Shut-Off Valve, System of Measurement Inch, Body Material Stainless Steel, Inlet Connection Size 1 1/2 in, Overall Width 4 in, Overall Height 15.59 in, Maximum Operating Pressure 7 bar, Maximum Operating Temperature 50 Degrees C, Standards A3, CE, IQNet, ISO 9001, TUV, Valve Configuration Shut Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- HONEYWELL V8043D1239 24V 1/2" Inv. Flare (V8043D1239)
- PROTEAM GoFree Flex Pro Replacement Charger and Charger Cord (107516)
- SMC Exhaust Valve, AQ2000 (AQ2000)
- SWAGELOK 200Psi Pneumatic Valve Actuator (133SR)
- ARO Valve Asm, M212PS (M212PS)
- FAIRCHILD PRECISION BOOSTER OTHER PNEUMATIC VALVE (Z16074-20832)
- ARMATUREN ELECTRO-PNEUMATIC VALVE POSITIONER (SREP 815.6.1.11.1AA0/23)
- Vne Compressor, Air Tank & Pneumatic Tool Parts