Shop All Butterfly Valves
Vne
Pneumatic Butterfly Valve, 145 psi, SS
Mfr # 51C2.5AV/VBAC-XX
Zoro # G508363475
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Clamp
- Action Spring Return
- Seat Material Viton
- Surface Finish 32 RA I.D.
- Valve Body Material Grade T304L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51C2.5AV/VBAC-XX
- Zoro # G508363475
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Details
Item | Pneumatic Butterfly Valve |
Connection | Clamp |
Action | Spring Return |
Seat Material | Viton |
Surface Finish | 32 RA I.D. |
Valve Body Material Grade | T304L |
Product Type | Butterfly Valve |
Description
Pneumatic Butterfly Valve, Action Spring Return, Body Material Stainless Steel, Pipe Size 2 1/2 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material Viton, Compliance FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish), Standards FDA Approved, Air Inlet Pressure 108 psi, Product Type Butterfly Valve, Surface Finish 32 RA I.D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 34,000 BtuH (PROG40S-34N RH62)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3036 60 14)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2-1/2" Tube (51C2.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- Vne Valves