Shop All Ball Valves
Vne
Pneumatic Ball Valve, Pipe Size 4
Mfr # 90C4.0C/161-5SC-XX
Zoro # G208363140
product price: $3,065.99
/ea
Free Shipping & Returns
$3,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Body Seal Material PTFE
- Stem Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 90C4.0C/161-5SC-XX
- Zoro # G208363140
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Overall Length | 9.57 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Spring, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material 316 Stainless Steel, Average Surface Roughness (Ra) less than 0.6 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 12 PK (FPBS2777RF3-AFC-RF-F2-12-92865)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Black (PU12ABK)
- PARKER 1/4" PTFE Check Valve (CV-1-2244)
- PENTAIR/OMNIFILTER Standard Water Filter Housing Wrench (OW40-DC6-S18)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.5-T)
- VNE 4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-64.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75-T)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- MAXITROL M520-3/4 3/4" Modulator Valve (M520-3/4)
- Vne Ball Valves