Shop All Ball Valves
Vne
Pneumatic Ball Valve, Pipe Size 2
Mfr # 93CT2.0C/125-5S1-XX
Zoro # G508363147
product price: $1,932.99
/ea
Free Shipping & Returns
$1,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material 316 Stainless Steel
- Body Style Three-Way
- Seal Material PTFE
- Stem Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 93CT2.0C/125-5S1-XX
- Zoro # G508363147
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Inlet Connection Size | 2 in |
Nominal Valve Size | 2 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Normally Closed (NC), Included Pilot Solenoid Not Applicable, Fail Safe Position Fail Closed, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Ball Port Style Full Port, Flow Pattern T Flow, Nominal Valve Size 2 in, Maximum Pressure - Operating 1,000 psi, Maximum Operating Pressure Differential 120 psi, Maximum Pressure - Steam 60 psi, Inlet Connection Entry Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- NEOPERL 1.8 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1159205)
- MOEN SGL Hand Fauc Cartridge (1222)
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 80 (90417)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0-T)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75)
- VNE 2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-62.0)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75-T)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q201N04020)
- Vne Ball Valves