Shop All Ball Valves
Vne
Pneumatic Ball Valve, Pipe Size 2 1/2
Mfr # 93C2.5C/161-5S1-XX
Zoro # G808363151
product price: $3,486.99
/ea
Free Shipping & Returns
$3,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Body Material 316 Stainless Steel
- Body Style Three-Way
- Overall Length 16.93 in
- Stem Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 93C2.5C/161-5S1-XX
- Zoro # G808363151
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2 in |
Overall Length | 16.93 in |
Inlet Connection Size | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Normally Closed (NC), Included Pilot Solenoid Not Applicable, Fail Safe Position Fail Closed, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Ball Port Style Full Port, Flow Pattern L Flow, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 600 psi, Maximum Operating Pressure Differential 120 psi, Maximum Pressure - Steam 60 psi, Inlet Connection Entry Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vgf31Em40 4" Flanged 3-Way (VGF31EM40)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- EAGO EAGO R-108FLUSH Replacement Toilet Flushing Mechanism for TB108 (R-108FLUSH)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-3240X50)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.5-T)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 2-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.5)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-54)
- Vne Valves