Shop All Ball Valves
Vne
Pneumatic Ball Valve, Pipe Size 1 1/2
Mfr # 93C1.5C/100-5S1-XX
Zoro # G108363141
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Body Material 316 Stainless Steel
- Body Style Three-Way
- Standards ASTM A351-CF8M
- Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 93C1.5C/100-5S1-XX
- Zoro # G108363141
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 10.69 in |
Nominal Valve Size | 1 1/2 in |
Inlet Connection Size | 1 1/2 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Normally Closed (NC), Included Pilot Solenoid Not Applicable, Fail Safe Position Fail Closed, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Ball Port Style Full Port, Flow Pattern L Flow, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 1,000 psi, Maximum Operating Pressure Differential 120 psi, Maximum Pressure - Steam 60 psi, Inlet Connection Entry Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 6)
- FROST KING 5/8 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 40PK (5P09XB6)
- SMITH-COOPER 2-1/2" x 2" Black Reducing Coupling (4316001232)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.5-T)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0-T)
- THRIFCO PLUMBING 3/8 Inch Flare x 1/2 Inch FIP Gas Ball Valve (4400798)
- Vne Ball Valves