Shop All Butterfly Valves
Vne
Manual Butterfly Valve, Tube Size 4
Mfr # 51C-64.0ME/STH
Zoro # G908363433
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T316L Stainless Steel
- Connection Clamp
- Handle Type Trigger
- Standards FDA Compliant Seats
- Surface Finish 32 RA I.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # 51C-64.0ME/STH
- Zoro # G908363433
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Details
Item | Manual Butterfly Valve |
Body Material | T316L Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Standards | FDA Compliant Seats |
Surface Finish | 32 RA I.D. |
Seat Material | EPDM |
Max. Pressure | 145 psi |
Description
Manual Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 4 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 200 Degrees F, Surface Finish 32 RA I.D., Overall Length 4 47/500 in, Seat Material EPDM, Disc Material 316L Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kayra Robe Hook (73335-SS)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 3-Way (7060701)
- THRIFCO PLUMBING 5/8 O.D. x 1/2 cop Split Esch. (9443081)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-5 F5BU-S)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2-1/2" Tube (51C2.5AS/VBAC-XX)
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- Vne Valves