Shop All Butterfly Valves
Vne
Manual Butterfly Valve, Tube Size 3
Mfr # 51C-63.0ME/STH
Zoro # G108363455
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T316L Stainless Steel
- Tube Size 3 in
- Connection Clamp
- Overall Length 3 307/1000 in
- Handle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51C-63.0ME/STH
- Zoro # G108363455
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 3 in |
Overall Length | 3 307/1000 in |
Details
Item | Manual Butterfly Valve |
Body Material | T316L Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Max. Pressure | 145 psi |
Disc Material | 316L Stainless Steel |
Surface Finish | 32 RA I.D. |
Temp. Range | 15 Degrees to 200 Degrees F |
Seat Material | EPDM |
Standards | FDA Compliant Seats |
Description
Manual Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 3 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 200 Degrees F, Surface Finish 32 RA I.D., Overall Length 3 307/1000 in, Seat Material EPDM, Disc Material 316L Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" (JF-100TFM)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 2 in Pipe Size (8221G013)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White (AscentII-EW)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2-1/2" Tube (51C2.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- CHICAGO VALVES AND CONTROLS 6", Butterfly Valve, Lug, Ductile Iron Body (55L2611060)
- Vne Butterfly Valves