Shop All Butterfly Valves
Vne
Manual Butterfly Valve, Tube Size 2
Mfr # 51C2.0ME/STH
Zoro # G508363451
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T304 Stainless Steel
- Tube Size 2 in
- Connection Clamp
- Overall Length 2 124/125 in
- Handle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51C2.0ME/STH
- Zoro # G508363451
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 2 in |
Overall Length | 2 124/125 in |
Details
Item | Manual Butterfly Valve |
Body Material | T304 Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Disc Material | 304L Stainless Steel |
Max. Pressure | 145 psi |
Surface Finish | 32 RA I.D. |
Temp. Range | 15 Degrees to 200 Degrees F |
Seat Material | EPDM |
Standards | FDA Compliant Seats |
Description
Manual Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 2 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 200 Degrees F, Surface Finish 32 RA I.D., Overall Length 2 124/125 in, Seat Material EPDM, Disc Material 304L Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (1VFF1)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- ASTRO OPTICS Drain Seal, Poly, 18"x18 (201821)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2-1/2" Tube (51C2.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Silicone (BFVTC-1-304-SILICONE-RED)
- Vne Butterfly Valves