Shop All Butterfly Valves
Vne
Manual Butterfly Valve, Tube Size 2 1/2
Mfr # 51C-62.5ME/STH
Zoro # G008363456
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T316L Stainless Steel
- Connection Clamp
- Handle Type Trigger
- Seat Material EPDM
- Max. Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51C-62.5ME/STH
- Zoro # G008363456
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Details
Item | Manual Butterfly Valve |
Body Material | T316L Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Seat Material | EPDM |
Max. Pressure | 145 psi |
Surface Finish | 32 RA I.D. |
Standards | FDA Compliant Seats |
Description
Manual Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 2 1/2 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 200 Degrees F, Surface Finish 32 RA I.D., Overall Length 3 3/20 in, Seat Material EPDM, Disc Material 316L Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1-1/2" Cplr x 1-1/2" Male NPT (BULK-CGF-104)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (AJD00007)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2437)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2-1/2" Tube (51C2.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- Vne Butterfly Valves