Shop All Butterfly Valves
Vne
Butterfly Valve, T304 SS Body, 3" Tube
Mfr # 51C3.0AS/VBAC-XX
Zoro # G1938319
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Body Material T304 Stainless Steel
- Connection Clamp
- Overall Length 3 5/16 in
- Handle Type Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51C3.0AS/VBAC-XX
- Zoro # G1938319
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 3 in |
Overall Length | 3 5/16 in |
Details
Item | Butterfly Valve |
Body Material | T304 Stainless Steel |
Connection | Clamp |
Handle Type | Actuator |
Standards | FDA Compliant Seats |
Seat Material | Silicone |
Surface Finish | 32 RA ID |
Max. Pressure | 145 psi |
Disc Material | T304 Stainless Steel |
Description
Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 3 in, Connection Clamp, Max. Pressure 145 psi, Surface Finish 32 RA ID, Overall Length 3 5/16 in, Seat Material Silicone, Disc Material T304 Stainless Steel, Handle Type Actuator, Standards FDA Compliant Seats
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 3/4 In., Low Lead Brass (UP667 3/4)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 1-1/2 in Pipe Size (05997)
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- VNE Butterfly Valve, T304 SS Body, 2-1/2" Tube (51C2.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- ALFA LAVAL Sanitary Butterfly Valve 3" Tri Clamp EPDM 316L SS No Handle (LKB51A-3-E-316L-NH)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner (ML222B 6)
- Vne Valves