Shop All Butterfly Valves
Vne
Butterfly Valve, T304 SS Body, 2-1/2" Tube
Mfr # 51C2.5AS/VBAC-XX
Zoro # G1944007
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Body Material T304 Stainless Steel
- Connection Clamp
- Overall Length 3 1/8 in
- Handle Type Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 51C2.5AS/VBAC-XX
- Zoro # G1944007
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 3 1/8 in |
Details
Item | Butterfly Valve |
Body Material | T304 Stainless Steel |
Connection | Clamp |
Handle Type | Actuator |
Seat Material | Silicone |
Standards | FDA Compliant Seats |
Surface Finish | 32 RA ID |
Max. Pressure | 145 psi |
Disc Material | T304 Stainless Steel |
Description
Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 2 1/2 in, Connection Clamp, Max. Pressure 145 psi, Surface Finish 32 RA ID, Overall Length 3 1/8 in, Seat Material Silicone, Disc Material T304 Stainless Steel, Handle Type Actuator, Standards FDA Compliant Seats
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (5231JA2006F-S-AFC-RF-L2-3-69647)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068258)
- ZORO SELECT Hex Nipple, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (NIP300-SH)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- Vne Valves