Shop All Valve Parts
Vne
Ball Valve, Pipe Size 3", 800 psi, 3-Way
Mfr # EG93CCC-63.0-T
Zoro # G008363364
product price: $3,217.99
/ea
Free Shipping & Returns
$3,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Style 3-Way
- Stem Type Blowout Resistant
- Connection Type Clamp
- Ball Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG93CCC-63.0-T
- Zoro # G008363364
- Country of Origin Taiwan, Province of China
- Category Valve Parts
Dimensions
Pipe Size | 3 in |
Overall Length | 10.24 in |
Nominal Valve Size | 3 in |
Outlet Connection Size - Side 1 | 3 in |
Inlet Connection Size | 3 in |
Outlet Connection Size - Side 2 | 3 in |
Handle Length | 15.98 in |
Handle Height | 5.27 in |
Inlet Connection Height | 4.8 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern T Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Handle Material 316 Stainless Steel, Outlet Connection Type - Side 1 Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- DELTA Hand, Shower Hose, 60"-80" (U495D-BL60-PK)
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T6BNI07)
- B & K HYDRANT ANTISIPHON 10"" (478-10)
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-E)
- VNE Valve Repair Kit (45-SCV-RPRKT-2.5-E)
- ALFA LAVAL Seal Ring Silicone 2.5" LKB (9611411900)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RE)
- Vne Valves