Shop All Check Valves
Vne
Ball Check Valve, 3.5 in Overall L
Mfr # EG45BY-61.5
Zoro # G108363271
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection Clamp
- Material of Construction T316L Stainless Steel
- Overall Length 3 1/2 in
- Standards Meets 3A Sanitary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG45BY-61.5
- Zoro # G108363271
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 1/2 in |
Overall Length | 3 1/2 in |
Details
Connection | Clamp |
Material of Construction | T316L Stainless Steel |
Standards | Meets 3A Sanitary |
Temp. Range | 0 to 200 Degrees F |
Item | Ball Check Valve |
Surface Finish | 32 RA I.D./O.D |
Seat Material | Buna-N |
Description
Ball Check Valve, Material of Construction T316L Stainless Steel, Tube Size 1/2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 3 1/2 in, Temp. Range 0 to 200 Degrees F, Seat Material Buna-N, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, BN (76-0080BN)
- JONES STEPHENS 1-1/4" Black Floor Flange (B3550215)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- PARKER 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-4 FH4BZ-SS)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- LEGEND VALVE 1" P-451 NO LEAD PRESS CHECK (105-005NL)
- Vne Valves