Shop All Check Valves
Vne
Ball Check Valve, 3.5 in Overall L
Mfr # EG45BY-61.5-V
Zoro # G908363273
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection Clamp
- Surface Finish 32 RA I.D./O.D
- Seat Material Viton
- Temp. Range 0 to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG45BY-61.5-V
- Zoro # G908363273
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 1/2 in |
Overall Length | 3 1/2 in |
Details
Connection | Clamp |
Surface Finish | 32 RA I.D./O.D |
Seat Material | Viton |
Temp. Range | 0 to 200 Degrees F |
Standards | Meets 3A Sanitary |
Material of Construction | T316L Stainless Steel |
Item | Ball Check Valve |
Description
Ball Check Valve, Material of Construction T316L Stainless Steel, Tube Size 1/2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 3 1/2 in, Temp. Range 0 to 200 Degrees F, Seat Material Viton, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- NIBCO 1-1/4" x 3/4" NOM FTG x C Copper Reducer (6002 11/4x3/4)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- Vne Check Valves