Shop All Check Valves
Vne
Ball Check Valve, 14.125 in Overall L
Mfr # EG45BY-62.5-V
Zoro # G808363274
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Clamp
- Standards Meets 3A Sanitary
- Temp. Range 0 to 200 Degrees F
- Seat Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG45BY-62.5-V
- Zoro # G808363274
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 14 1/8 in |
Details
Connection | Clamp |
Standards | Meets 3A Sanitary |
Temp. Range | 0 to 200 Degrees F |
Seat Material | Viton |
Material of Construction | T316L Stainless Steel |
Surface Finish | 32 RA I.D./O.D |
Item | Ball Check Valve |
Description
Ball Check Valve, Material of Construction T316L Stainless Steel, Tube Size 2 1/2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 14 1/8 in, Temp. Range 0 to 200 Degrees F, Seat Material Viton, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-211LF)
- K&S PRECISION METALS Straight Tubing, 1/4 in Outside Dia, K (9515-6)
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- B & K BACKFLOW PREVENTER 1/2"" (0063190)
- Vne Check Valves