Shop All Check Valves
Vne
Ball Check Valve, 11 in Overall L
Mfr # EG45BY-62.0
Zoro # G708363275
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Clamp
- Standards Meets 3A Sanitary
- Temp. Range 0 to 200 Degrees F
- Surface Finish 32 RA I.D./O.D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG45BY-62.0
- Zoro # G708363275
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 2 in |
Overall Length | 11 in |
Details
Connection | Clamp |
Standards | Meets 3A Sanitary |
Temp. Range | 0 to 200 Degrees F |
Item | Ball Check Valve |
Surface Finish | 32 RA I.D./O.D |
Material of Construction | T316L Stainless Steel |
Seat Material | Buna-N |
Description
Ball Check Valve, Material of Construction T316L Stainless Steel, Tube Size 2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 11 in, Temp. Range 0 to 200 Degrees F, Seat Material Buna-N, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Gas Conversion Kit - NG to LP (M120S) (803000034)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 3" Pipe Size, Spigot x Socket (9837-422)
- VAL-MATIC Air Release Valve, FNPT, 1 x 1/2, CI (38)
- APOLLO VALVES 3/8" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10201)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- LEGEND VALVE 6" T-312 DI WAFER CK SS316 DIS (116-236)
- Vne Check Valves