Shop All Check Valves
Vne
Air Blow Check Valve, 8.125 in Overall L
Mfr # EG62A-6L4.0-V
Zoro # G908363167
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Connection Clamp
- Material of Construction T316L Stainless Steel
- Overall Length 8 1/8 in
- Standards Meets 3A Sanitary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG62A-6L4.0-V
- Zoro # G908363167
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 4 in |
Overall Length | 8 1/8 in |
Details
Connection | Clamp |
Material of Construction | T316L Stainless Steel |
Standards | Meets 3A Sanitary |
Surface Finish | 32 RA I.D./O.D |
Temp. Range | 0 to 200 Degrees F |
Seat Material | Viton |
Item | Air Blow Check Valve |
Product Type | Air Blow Check Valve - "A" Type |
Description
Air Blow Check Valve, Material of Construction T316L Stainless Steel, Tube Size 4 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 8 1/8 in, Temp. Range 0 to 200 Degrees F, Seat Material Viton, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-441 (111-104NL)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- Vne Check Valves