Shop All Check Valves
Vne
Air Blow Check Valve, 3.5 in Overall L
Mfr # EG62C-6L4.0-.5-V
Zoro # G108363172
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Connection Clamp
- Standards Meets 3A Sanitary
- Material of Construction T316L Stainless Steel
- Surface Finish 32 RA I.D./O.D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG62C-6L4.0-.5-V
- Zoro # G108363172
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 4 in |
Overall Length | 3 1/2 in |
Details
Connection | Clamp |
Standards | Meets 3A Sanitary |
Material of Construction | T316L Stainless Steel |
Surface Finish | 32 RA I.D./O.D |
Temp. Range | 0 to 200 Degrees F |
Seat Material | Viton |
Item | Air Blow Check Valve |
Product Type | Air Blow Check Valve - "C" Type |
Description
Air Blow Check Valve, Material of Construction T316L Stainless Steel, Tube Size 4 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 3 1/2 in, Temp. Range 0 to 200 Degrees F, Seat Material Viton, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Brass Ball Valve, 1/4" (70009650)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap with Drain (FSBCAP34WD)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20700)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/8-1/3PSI)
- Vne Valves