Shop All Check Valves
Vne
Air Blow Check Valve, 14.125 in Overall L
Mfr # EG62A-6L2.5
Zoro # G408363162
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Clamp
- Overall Length 14 1/8 in
- Surface Finish 32 RA I.D./O.D
- Material of Construction T316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG62A-6L2.5
- Zoro # G408363162
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 14 1/8 in |
Details
Connection | Clamp |
Surface Finish | 32 RA I.D./O.D |
Material of Construction | T316L Stainless Steel |
Temp. Range | 0 to 200 Degrees F |
Standards | Meets 3A Sanitary |
Seat Material | EPDM |
Item | Air Blow Check Valve |
Product Type | Air Blow Check Valve - "A" Type |
Description
Air Blow Check Valve, Material of Construction T316L Stainless Steel, Tube Size 2 1/2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 14 1/8 in, Temp. Range 0 to 200 Degrees F, Seat Material EPDM, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Elg Cfwc E2 Sta Plst St Teal, With Cover, Plastic, Elongated, Teal (7B1200SLOWT 655)
- MOEN Handshower Bracket (187053BN)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100278)
- PARKER Tubing, Black, Overall 100 ft L (EB-8X1-0100)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- ZOELLER 3" Compression PVC Full Flow Check Valve (30-0030)
- Vne Check Valves