Shop All Check Valves
Vne
Air Blow Check Valve, 13.625 in Overall L
Mfr # EG62C-6L3.0-.5
Zoro # G808363168
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Clamp
- Overall Length 13 5/8 in
- Seat Material EPDM
- Material of Construction T316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG62C-6L3.0-.5
- Zoro # G808363168
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 3 in |
Overall Length | 13 5/8 in |
Details
Connection | Clamp |
Seat Material | EPDM |
Item | Air Blow Check Valve |
Material of Construction | T316L Stainless Steel |
Surface Finish | 32 RA I.D./O.D |
Temp. Range | 0 to 200 Degrees F |
Standards | Meets 3A Sanitary |
Product Type | Air Blow Check Valve - "C" Type |
Description
Air Blow Check Valve, Material of Construction T316L Stainless Steel, Tube Size 3 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 13 5/8 in, Temp. Range 0 to 200 Degrees F, Seat Material EPDM, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L (0500173638)
- MOEN Brushed gold air switch (AS-4201-BG)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Brass (38080-PB)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- Vne Check Valves