Shop All Check Valves
Vne
Air Blow Check Valve, 11 in Overall L
Mfr # EG62C-6L2.0-.5
Zoro # G708363169
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Clamp
- Material of Construction T316L Stainless Steel
- Temp. Range 0 to 200 Degrees F
- Surface Finish 32 RA I.D./O.D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG62C-6L2.0-.5
- Zoro # G708363169
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 2 in |
Overall Length | 11 in |
Details
Connection | Clamp |
Material of Construction | T316L Stainless Steel |
Temp. Range | 0 to 200 Degrees F |
Surface Finish | 32 RA I.D./O.D |
Item | Air Blow Check Valve |
Standards | Meets 3A Sanitary |
Seat Material | EPDM |
Product Type | Air Blow Check Valve - "C" Type |
Description
Air Blow Check Valve, Material of Construction T316L Stainless Steel, Tube Size 2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 11 in, Temp. Range 0 to 200 Degrees F, Seat Material EPDM, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 65 gal, Electric Water Heater, 208V, Single, Three Phase (ELD66-FTB 208V)
- NIBCO 1" x 1" x 3/4" NOM C Copper Reducing Tee (611 1X1X3/4)
- GENOVA PRODUCTS DBL WYE ABS HXHXHXH 3 in. (ABS006111000HA)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 2-1/2" Stainless Steel Spring Check Valve (45C-62.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- Vne Check Valves