Shop All Check Valves
Vne
Air Blow Check Valve, 11 in Overall L
Mfr # EG62A-6L2.0
Zoro # G008363173
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Clamp
- Temp. Range 0 to 200 Degrees F
- Standards Meets 3A Sanitary
- Seat Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG62A-6L2.0
- Zoro # G008363173
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 2 in |
Overall Length | 11 in |
Details
Connection | Clamp |
Temp. Range | 0 to 200 Degrees F |
Item | Air Blow Check Valve |
Standards | Meets 3A Sanitary |
Seat Material | EPDM |
Material of Construction | T316L Stainless Steel |
Surface Finish | 32 RA I.D./O.D |
Product Type | Air Blow Check Valve - "A" Type |
Description
Air Blow Check Valve, Material of Construction T316L Stainless Steel, Tube Size 2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 11 in, Temp. Range 0 to 200 Degrees F, Seat Material EPDM, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177504)
- PARKER 1/8" MNPT 316 SS Hex Long Nipple (2-2 MHLN-SS 2.0)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (730SL 000)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VME2)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-B)
- Vne Check Valves