Shop All Check Valves
Vne
Air Blow Check Valve, 11 in Overall L
Mfr # EG62A-6L2.0-V
Zoro # G408363155
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Clamp
- Temp. Range 0 to 200 Degrees F
- Material of Construction T316L Stainless Steel
- Seat Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG62A-6L2.0-V
- Zoro # G408363155
- Country of Origin United States
- Category Check Valves
Dimensions
Tube Size | 2 in |
Overall Length | 11 in |
Details
Connection | Clamp |
Temp. Range | 0 to 200 Degrees F |
Item | Air Blow Check Valve |
Material of Construction | T316L Stainless Steel |
Seat Material | Viton |
Standards | Meets 3A Sanitary |
Surface Finish | 32 RA I.D./O.D |
Product Type | Air Blow Check Valve - "A" Type |
Description
Air Blow Check Valve, Material of Construction T316L Stainless Steel, Tube Size 2 in, Connection Clamp, Surface Finish 32 RA I.D./O.D, Overall Length 11 in, Temp. Range 0 to 200 Degrees F, Seat Material Viton, Standards Meets 3A Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- ANDERSON VINYL TUBNG CLR 1X1-1/4"" (CP114001100R)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- BASIKS Diaphragm Valve, PP, 1-1/2", PTFE/FKM, SOC (DT14-150VS-PP)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- MILWAUKEE VALVE Swing Check Valve, 7.16 in Overall L (UP0969000200)
- Vne Check Valves