Shop All Check Valves
Vne
4" Stainless Steel Spring Check Valve
Mfr # 45C-64.0-V
Zoro # G3929633
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Tube Size 4"
- Connection Type Clamp
- Connection Clamp
- Body Material T316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # 45C-64.0-V
- Zoro # G3929633
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Overall Length | 8 1/8 in |
Size | 4" |
Details
Connection Type | Clamp |
Connection | Clamp |
Body Material | T316L Stainless Steel |
Max. Pressure | 145 psi |
Cracking Pressure | 1 to 3 psi |
Mounting Position | Vertical |
Certification | 3A |
Standards | FDA Class VI Seats |
Item | Spring Check Valve |
Seat Material | Viton |
Spring Material | T316 Stainless Steel |
Material of Construction | T316L Stainless Steel |
Surface Finish | 20 RA ID |
Temp. Range | 32 Degrees to 200 Degrees F |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 4 in, Connection Clamp, Surface Finish 20 RA ID, Overall Length 8 1/8 in, Max. Pressure 145 psi, Cracking Pressure 1 to 3 psi, Temp. Range 0 to 200 Degrees F, Mounting Position Vertical, Seat Material Viton, Spring Material T316 Stainless Steel, Standards FDA Class VI Seats, Certification 3A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (HAF-QIN/EXP-AFC-RF-S4-4-94039)
- KOHLER FLAPPER 1PC KOHLER 2"" (GP83064)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 110 XL)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 12 00WP2)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- B & K QUIET CHCK VLV 2"" (0821-20HC)
- Vne Check Valves