Shop All Check Valves
Vne
3/4" Stainless Steel Spring Check Valve
Mfr # 45C-6.75-V
Zoro # G3969962
original price:
$246.99
13% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Tube Size 3/4"
- Connection Type Clamp
- Connection Clamp
- Body Material T316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45C-6.75-V
- Zoro # G3969962
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 3 1/2 in |
Size | 3/4" |
Details
Connection Type | Clamp |
Connection | Clamp |
Body Material | T316L Stainless Steel |
Spring Material | T316 Stainless Steel |
Mounting Position | Vertical |
Seat Material | Viton |
Certification | 3A |
Material of Construction | T316L Stainless Steel |
Cracking Pressure | 1 to 3 psi |
Item | Spring Check Valve |
Temp. Range | 0 to 200 Degrees F |
Max. Pressure | 145 psi |
Surface Finish | 20 RA ID |
Standards | FDA Class VI Seats |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 3/4 in, Connection Clamp, Surface Finish 20 RA ID, Overall Length 3 1/2 in, Max. Pressure 145 psi, Cracking Pressure 1 to 3 psi, Temp. Range 0 to 200 Degrees F, Mounting Position Vertical, Seat Material Viton, Spring Material T316 Stainless Steel, Standards FDA Class VI Seats, Certification 3A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- SHARKBITE Hose To Pipe Adapter, 1/2 In, Pex Barb X Fnpt, Dzr Brass, 200 Psi Pressure (UC072LFA)
- KOHLER Memoirs Classic Ch-1Pc 1.28 Eb Toilet (6424-95)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- Vne Check Valves