Shop All Ball Valves
Vne
3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way
Mfr # EG93CCC-6.75
Zoro # G4021315
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 3/4"
- Ball Material 316 stainless steel
- Handle Type Pad Lockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG93CCC-6.75
- Zoro # G4021315
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 5 in |
Outlet Connection Size - Side 1 | 3/4 in |
Handle Height | 3.22 in |
Outlet Connection Size - Side 2 | 3/4 in |
Handle Length | 4.76 in |
Inlet Connection Size | 3/4 in |
Nominal Valve Size | 3/4 in |
Inlet Connection Height | 2.5 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Handle Material 304 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83664)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047121.002)
- BE PRESSURE SUPPLY Full Port Brass Ball Valve, 2" FNPT (91.000.008)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0-T)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- LEGEND VALVE 1/2 T-2000 IPS F.P. BALL VALVE (101-413)
- Vne Valves