Shop All Check Valves
Vne
3" Stainless Steel Spring Check Valve
Mfr # 45C-63.0-V
Zoro # G3949111
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Tube Size 3"
- Connection Type Clamp
- Connection Clamp
- Body Material T316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45C-63.0-V
- Zoro # G3949111
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 6-1/8" |
Size | 3" |
Details
Connection Type | Clamp |
Connection | Clamp |
Body Material | T316L Stainless Steel |
Item | Spring Check Valve |
Certification | 3A |
Mounting Position | Vertical |
Spring Material | T316 Stainless Steel |
Standards | FDA Class VI Seats |
Temp. Range | 0 to 200 Degrees F |
Surface Finish | 20 RA I.D. |
Cracking Pressure | 1 to 3 psi |
Material of Construction | T316L Stainless Steel |
Max. Pressure | 145 psi |
Seat Material | Viton |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 3 in, Connection Clamp, Surface Finish 20 RA ID, Overall Length 6 1/8 in, Max. Pressure 145 psi, Cracking Pressure 1 to 3 psi, Temp. Range 0 to 200 Degrees F, Mounting Position Vertical, Seat Material Viton, Spring Material T316 Stainless Steel, Standards FDA Class VI Seats, Certification 3A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Mounting Set Starlight Chrome (45000000)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- NIBCO 1-1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/2x1)
- SHARPE VALVES Check Valve, 4.68 in Overall L (4371000560)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE Air Blow Check Valve, 11 in Overall L (EG62C-6L2.0-.5)
- SHARPE VALVES 2" FNPT Ductile Iron Oil Patch Swing Check Valve (4353014460)
- Vne Valves