Shop All Ball Valves
Vne
3" Clamp Stainless Steel Sanitary Ball Valve 2-Way
Mfr # EG90CC-63.0
Zoro # G3948095
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3"
- Handle Material AISI-304 Stainless Steel
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG90CC-63.0
- Zoro # G3948095
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 9 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Handle Height | 5.35 in |
Ball Opening Size | 2.88 in |
Nominal Valve Size | 3 in |
Handle Length | 9.92 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT 316 SS Tee (6-6-6 FT-SS)
- DIXON 3" Stainless Steel Y-Ball Check Valve (B45BY-R300)
- LENOX Tubing Cutter, Copper, Manual (14832TS1)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug (BULK-CGF-347)
- VNE 2-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.5)
- VNE 4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-64.0)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0-T)
- VNE 2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-62.0)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.0)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC (8E864LF-002-3/4)
- Vne Ball Valves