Shop All Ball Valves
Vne
2" Clamp Stainless Steel Sanitary Ball Valve 3-Way
Mfr # EG93CCC-62.0-T
Zoro # G4054601
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 2"
- Ball Valve Basic Body Material Stainless Steel
- Body Seal Material PTFE/Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG93CCC-62.0-T
- Zoro # G4054601
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 7 1/2 in |
Outlet Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 4.51 in |
Handle Length | 7.17 in |
Outlet Connection Size - Side 2 | 2 in |
Inlet Connection Size | 2 in |
Inlet Connection Height | 3.74 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern T Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Handle Material 304 Stainless Steel, Outlet Connection Type - Side 1 Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Thermo Element (47012000)
- SLOAN Repair Kit H39Awh Cp H40A 3/4 And 1 " Bnt Repair Kit (0308175)
- JAY R. SMITH MANUFACTURING Setting Gauge, Cast Aluminum, Urinals Type (M-17)
- PFISTER T/S W-O 18S Br Lift Turn Cr (018-310BG)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.5-T)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.5-T)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.75)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7710601)
- Vne Ball Valves