Shop All Pneumatic Flow Control Valves
Vne
2" Clamp Stainless Steel Pneumatic Ball Valve Inline
Mfr # 90C2.0C/100-5SC-XX
Zoro # G4394941
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connection Type Clamp
- Pipe Size 2 in
- Overall Length 6.14 in
- Max. Pressure 1000 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 90C2.0C/100-5SC-XX
- Zoro # G4394941
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 6.14 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material 316 Stainless Steel, Average Surface Roughness (Ra) less than 0.6 micron, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-10)
- FAG BEARINGS FAG-6200ZR C3, Deep Groove BBear, Single Row 90Mm, 6200ZR C3 (6200ZR C3)
- MOLON DC Gearmotor, 17 rpm, 12V, Vented (CHM-1217-1M)
- DAYTON BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (6L271)
- VNE 1/2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C.5C/52-5SC-XX)
- VNE 3/4" Compr Stainless Steel Pneumatic Ball Valve Inline (90C.75C/52-5SC-XX)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- VNE 1-1/2" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.5C/75-5SC-XX)
- CAMOZZI In-Line Flow Control Valve, 4 OD Max (RFU 446-04)
- DIXON Legris by 1 pc Miniature Exhaust Flow Control Valve, 15 to 145 psi, Nylon Body (76605620)
- SMC Flow Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SD)
- Vne Pneumatic Valves