Shop All Ball Valves
Vne
2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way
Mfr # E90WW-62.0
Zoro # G4089276
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 2"
- Seat Material PTFE
- Overall Length 6 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # E90WW-62.0
- Zoro # G4089276
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 6 9/64 in |
Connection Size - Side 1 | 2 in |
Handle Height | 3.62 in |
Handle Length | 7.67 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Ball Opening Size | 1.88 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- THRIFCO PLUMBING Nylon 1/2 X 1/4 Barb Coupling (9429318)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- RINNAI Cascade Harness 3M Condensing Next Gen (REU-CSA-C1)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.0)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.0)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW2075ST)
- Vne Valves