Shop All Check Valves
Vne
2-1/2" Stainless Steel Spring Check Valve
Mfr # 45C-62.5-V
Zoro # G3999283
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Tube Size 2 1/2"
- Connection Type Clamp
- Connection Clamp
- Body Material T316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45C-62.5-V
- Zoro # G3999283
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Tube Size | 2 1/2" |
Overall Length | 5 3/8 in |
Size | 2 1/2" |
Details
Connection Type | Clamp |
Connection | Clamp |
Body Material | T316L Stainless Steel |
Temp. Range | 0 to 200 Degrees F |
Standards | FDA Class VI Seats |
Cracking Pressure | 1 to 3 psi |
Spring Material | T316 Stainless Steel |
Surface Finish | 20 RA ID |
Mounting Position | Vertical |
Item | Spring Check Valve |
Max. Pressure | 145 psi |
Material of Construction | T316L Stainless Steel |
Seat Material | Viton |
Certification | 3A |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 2 1/2 in, Connection Clamp, Surface Finish 20 RA ID, Overall Length 5 3/8 in, Max. Pressure 145 psi, Cracking Pressure 1 to 3 psi, Temp. Range 0 to 200 Degrees F, Mounting Position Vertical, Seat Material Viton, Spring Material T316 Stainless Steel, Standards FDA Class VI Seats, Certification 3A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT MALE ADPTR 3/8"" PEX X MPT (16850)
- AMERICAN STANDARD 1.28 gpf, Toilet Flush Valve Piston Assembly (M964905B-0071280A)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x MNPT Brass (164-304NL)
- ZORO SELECT 3/8" Compression Low Lead Brass Union (700062-06)
- VNE 4" Stainless Steel Spring Check Valve (45C-64.0-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- SMITH-COOPER Check Valve, 3/4", 316, Thrd 200 (4373002130)
- Vne Valves