Shop All Check Valves
Vne
1" Stainless Steel Spring Check Valve
Mfr # 45C-61.0-V
Zoro # G3954124
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Tube Size 1"
- Connection Type Clamp
- Connection Clamp
- Body Material T316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 45C-61.0-V
- Zoro # G3954124
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 4-1/8" |
Size | 1" |
Details
Connection Type | Clamp |
Connection | Clamp |
Body Material | T316L Stainless Steel |
Standards | FDA Class VI Seats |
Cracking Pressure | 1 to 3 psi |
Spring Material | T316 Stainless Steel |
Material of Construction | T316L Stainless Steel |
Temp. Range | 0 to 200 Degrees F |
Mounting Position | Vertical |
Seat Material | Viton |
Surface Finish | 20 RA I.D. |
Certification | 3A |
Max. Pressure | 145 psi |
Item | Spring Check Valve |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 1 in, Connection Clamp, Surface Finish 20 RA ID, Overall Length 4 1/8 in, Max. Pressure 145 psi, Cracking Pressure 1 to 3 psi, Temp. Range 0 to 200 Degrees F, Mounting Position Vertical, Seat Material Viton, Spring Material T316 Stainless Steel, Standards FDA Class VI Seats, Certification 3A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 500 Quick Adjust Bronze Trip Lever Tubular Plastic Bath Waste (500-TQ-PVC-BZ)
- EVERFLOW 1/2" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1214)
- TYGON Tubing, Clear, 3/4 In. Inside Dia, 50 ft. (ACF00053)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- VNE 1-1/2" Stainless Steel Spring Check Valve (45C-61.5-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 2-1/2" Stainless Steel Spring Check Valve (45C-62.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- Vne Check Valves