Shop All Ball Valves
Vne
1" Clamp Stainless Steel Sanitary Ball Valve 3-Way
Mfr # EG93CCC-61.0-T
Zoro # G4084026
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 1"
- Max. Pressure 1,000 psi
- Temp. Range -65 Degrees to 320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # EG93CCC-61.0-T
- Zoro # G4084026
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 6 in |
Nominal Valve Size | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Handle Length | 5.39 in |
Inlet Connection Size | 1 in |
Handle Height | 3.54 in |
Inlet Connection Height | 3 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern T Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Handle Material 304 Stainless Steel, Outlet Connection Type - Side 1 Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 160 (82804)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- BLACK SWAN 4 oz PVC Cement & Purple Primer (BL300159)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.5-T)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75-T)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0-T)
- VNE 2-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.5)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- Vne Ball Valves