Shop All Pneumatic Flow Control Valves
Vne
1-1/2" Compr Stainless Steel Pneumatic Ball Valve Inline
Mfr # 90C1.5C/75-5SC-XX
Zoro # G4394957
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connection Type Clamp
- Pipe Size 1 1/2 in
- Overall Length 5.51 in
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vne
- MFR # 90C1.5C/75-5SC-XX
- Zoro # G4394957
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 5.51 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material 316 Stainless Steel, Average Surface Roughness (Ra) less than 0.6 micron, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-3/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x12)
- FESTO Push-In L-Fitting QSL-G1/8-6 (QSL-G1/8-6)
- GLOBAL GSC-025-B Set Screw Collar (GSC-025-B)
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- VNE 2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C2.0C/100-5SC-XX)
- VNE 3/4" Compr Stainless Steel Pneumatic Ball Valve Inline (90C.75C/52-5SC-XX)
- VNE 1/2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C.5C/52-5SC-XX)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- Vne Pneumatic Flow Control Valves