Shop All Ball Valves
Vne
1-1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way
Mfr # EG93CCC-61.5
Zoro # G4221953
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 1-1/2"
- Body Seal Material PTFE/Viton
- Handle Material AISI-304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vne
- MFR # EG93CCC-61.5
- Zoro # G4221953
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1-1/2" |
Overall Length | 6 7/8 in |
Inlet Connection Size | 1 1/2 in |
Handle Height | 4.17 in |
Outlet Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Inlet Connection Height | 3.44 in |
Handle Length | 7.17 in |
Outlet Connection Size - Side 2 | 1 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in, Handle Material 304 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- TYGON Tubing, Tygothane(R), 3/16 In OD, 100 Ft (AEM02006)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-12)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.75)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.0)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- Vne Valves