Vizio

Vizio P514A-H6 Elevate 5.1.4-Channel Soundbar System


product price: $987.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vizio
  • MFR # P514A-H6
  • Zoro # G804134694
  • UPC #
    845226018725
  • Country of Origin China
  • Category Radios

Description

Enjoy 360° of sound for your movies, games, and music with the VIZIO Elevate 5.1.4-Channel Soundbar System. It features a soundbar with drivers that can rotate to direct sound toward you for a dynamic music experience or upward to create a more immersive 3D soundstage for Dolby Atmos- and DTS:X-compatible media; the rear speakers are equipped with their own upward-firing drivers to expand your 3D audio experience. Whatever the media, the included 8" wireless subwoofer adds bass to expand the low-end of your audio. The rear speakers are wired directly to the subwoofer, so if the subwoofer is placed near the back of the room, front-to-back wiring isn't necessary, simplifying installation.

Features
  • 5.1.4-Channel Configuration
  • Rotating Up- or Forward-Firing Drivers
  • Built-In Wi-Fi Connectivity
  • Chromecast built-in
Specifications
  • Channel Configuration: 5.1.4-Channel
  • Frequency Response: 30 Hz to 20 kHz (System)
  • Maximum SPL: 107 dB
  • Speaker Positioning: Rear
  • Speaker Configuration: Full-Range
  • Satellite Connectivity: 2 x RCA - Audio
  • Placement & Mounting Options: Tabletop/Bookshelf
  • Drivers: 1 x 8" / 20.3 cm
  • Subwoofer Connectivity: Wireless
  • USB Ports: 1 x USB (Version Unspecified) (Audio)
  • Wireless Audio Protocols: Chromecast, Wi-Fi
  • NFC: No
  • Wi-Fi: Wi-Fi 4 (802.11n)
  • HDMI Compliance: eARC
  • HDR Compatibility: HDR10, Dolby Vision
  • Supported File Formats: WAV
  • Power Consumption: < 1 W (Standby)
  • AC Input Power: 100 to 120 VAC, 50 / 60 Hz
  • Material of Construction: Aluminum
  • Dimension: 48 x 2.6 x 6.5" / 121.9 x 6.6 x 16.5 cm
  • Weight: 25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.